Motion
S16-4 TL HUB

DODGE
S16-4 TL HUB

Taper Locking Bushing Hub - Use 1610 Bushing, 3.0000 in OD, 1.0000 in Length, Steel
MI ITEM #00225427
MFR #S16-4 TL HUB
Price$103.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S16-4 TL HUB

Taper Locking Bushing Hub - Use 1610 Bushing, 3.0000 in OD, 1.0000 in Length, Steel
MI ITEM #00225427
MFR #S16-4 TL HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.14/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/4 in
  • Bushing Bore Range
    Max Bore 1.6875 in
  • Bushing Size
    1610
  • Flange Thickness
    0.73 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.0000 in
  • Pilot Diameter
    2.8750 in
  • Weight
    0.86 lbs

Details

  • Manufacturer Catalog Number
    097023
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Types
    Bushing Hub
  • UPC_NO
    782475041794

Overview

Mfr description
S 16-4 WELD ON HUB 097023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text