Motion
S16-4
Taper Locking Bushing Hub - Use 1610 Bushing, 3.0000 in OD, Steel
Mi Item #00225428
MFR #S16-4
Price$116.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 1610 Bushing, 3.0000 in OD, Steel
Mi Item #00225428
MFR #S16-4

Mfr description
S16-4 TAPER BUSHED WELD-ON HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.16/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/4 in
  • Bushing Bore Range
    Max Bore 1.6250 in
  • Bushing Size
    1610
  • Flange Thickness
    0.725 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.0000 in
  • Pilot Diameter
    2.8750 in
  • Weight
    0.90 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S16-4
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)