Motion
S16-6 TL HUB

DODGE
S16-6 TL HUB

Taper Locking Bushing Hub - Use 1610 Bushing, 3.0000 in OD, 1.0000 in Length, Steel
Mi Item #00225430
MFR #S16-6 TL HUB
Price$129.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S16-6 TL HUB

Taper Locking Bushing Hub - Use 1610 Bushing, 3.0000 in OD, 1.0000 in Length, Steel
Mi Item #00225430
MFR #S16-6 TL HUB

Mfr description
S 16-6 WELD ON HUB 097024
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.18/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/4 in
  • Bushing Bore Range
    Max Bore 1.6875 in
  • Bushing Size
    1610
  • Flange Thickness
    0.55 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.0000 in
  • Pilot Diameter
    2.8750 in
  • Weight
    0.82 lbs

Details

  • Manufacturer Catalog Number
    097024
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Types
    Bushing Hub
  • UPC_NO
    782475041800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)