Motion
S20-6 TL HUB

DODGE
S20-6 TL HUB

Taper Locking Bushing Hub - Use 2012 Bushing, 3.5600 in OD, 1.2500 in Length, Steel
MI ITEM #00225433
MFR #S20-6 TL HUB
Price$128.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S20-6 TL HUB

Taper Locking Bushing Hub - Use 2012 Bushing, 3.5600 in OD, 1.2500 in Length, Steel
MI ITEM #00225433
MFR #S20-6 TL HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$128.29/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-3/4 in
  • Bushing Bore Range
    Max Bore 2.1250 in
  • Bushing Size
    2012
  • Flange Thickness
    0.8 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    3.5600 in
  • Pilot Diameter
    3.4380 in
  • Weight
    1.40 lbs

Details

  • Manufacturer Catalog Number
    097025
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Types
    Bushing Hub
  • UPC_NO
    782475041817

Overview

Mfr description
S 20-6 WELD ON HUB 097025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text