Motion
S20-6
Taper Locking Bushing Hub - Use 2012 Bushing, 3.5625 in OD, Steel
Mi Item #00225435
MFR #S20-6
Price$136.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 2012 Bushing, 3.5625 in OD, Steel
Mi Item #00225435
MFR #S20-6

Mfr description
S20-6 HUB TB WELD ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.70/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-3/4 in
  • Bushing Bore Range
    Max Bore 2.0000 in
  • Bushing Size
    2012
  • Flange Thickness
    0.8 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    3.5625 in
  • Pilot Diameter
    3.4375 in
  • Weight
    1.80 lbs

Details

  • Bore Type
    Tapered
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S20-6
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)