Motion
S20-8
Taper Locking Bushing Hub - Use 2012 Bushing, 3.5625 in OD, Steel
MI ITEM #00225437
MFR #S20-8
Price$138.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 2012 Bushing, 3.5625 in OD, Steel
MI ITEM #00225437
MFR #S20-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.98/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-3/4 in
  • Bushing Bore Range
    Max Bore 2.0000 in
  • Bushing Size
    2012
  • Flange Thickness
    0.68 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    3.5625 in
  • Pilot Diameter
    3.4375 in
  • Weight
    1.40 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S20-8
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040295

Overview

Mfr description
S20-8 HUB TB WELD ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text