Motion
S25-6 TL HUB

DODGE
S25-6 TL HUB

Taper Locking Bushing Hub - Use 2517 Bushing, 4.2500 in OD, 1.7500 in Length, Steel
MI ITEM #00225438
MFR #S25-6 TL HUB
Price$198.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S25-6 TL HUB

Taper Locking Bushing Hub - Use 2517 Bushing, 4.2500 in OD, 1.7500 in Length, Steel
MI ITEM #00225438
MFR #S25-6 TL HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.64/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.33 in
  • Bushing Bore Range
    Max Bore 2.6875 in
  • Bushing Size
    2517
  • Flange Thickness
    1.3 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.2500 in
  • Pilot Diameter
    4.1250 in
  • Weight
    2.74 lbs

Details

  • Manufacturer Catalog Number
    097016
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Types
    Bushing Hub
  • UPC_NO
    782475041725

Overview

Mfr description
S 25-6 WELD ON HUB 097016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text