Motion
S25-10 TL HUB

DODGE
S25-10 TL HUB

Taper Locking Bushing Hub - Use 2517 Bushing, 4.2500 in OD, 1.7500 in Length, Steel
MI ITEM #00225442
MFR #S25-10 TL HUB
Price$227.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S25-10 TL HUB

Taper Locking Bushing Hub - Use 2517 Bushing, 4.2500 in OD, 1.7500 in Length, Steel
MI ITEM #00225442
MFR #S25-10 TL HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.23/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.33 in
  • Bushing Bore Range
    Max Bore 2.6875 in
  • Bushing Size
    2517
  • Flange Thickness
    1.07 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.2500 in
  • Pilot Diameter
    4.1250 in
  • Weight
    2.73 lbs

Details

  • Manufacturer Catalog Number
    097018
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Types
    Bushing Hub
  • UPC_NO
    782475041749

Overview

Mfr description
S 25-10 WELD ON HUB 097018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text