Motion
S25-10
Taper Locking Bushing Hub - Use 2517 Bushing, 4.2500 in OD, Steel
Mi Item #00225443
MFR #S25-10
Price$182.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 2517 Bushing, 4.2500 in OD, Steel
Mi Item #00225443
MFR #S25-10

Mfr description
S25-10 HUB TB WELD ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.24/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-3/8 in
  • Bushing Bore Range
    Max Bore 2.5000 in
  • Bushing Size
    2517
  • Flange Thickness
    1.3 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.2500 in
  • Pilot Diameter
    4.1250 in
  • Weight
    2.50 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S25-10
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)