Motion
S25-16
Taper Locking Bushing Hub - Use 2517 Bushing, 4.2500 in OD, Steel
MI ITEM #00225446
MFR #S25-16
Price$253.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 2517 Bushing, 4.2500 in OD, Steel
MI ITEM #00225446
MFR #S25-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$253.89/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-3/8 in
  • Bushing Bore Range
    Max Bore 2.5000 in
  • Bushing Size
    2517
  • Flange Thickness
    1.185 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.2500 in
  • Pilot Diameter
    4.1250 in
  • Weight
    2.40 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S25-16
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040363

Overview

Mfr description
S25-16 TAPER BUSHED WELD-ON HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text