Motion
S30-10
Taper Locking Bushing Hub - Use 3020 Bushing, 5.2500 in OD, Steel
MI ITEM #00225448
MFR #S30-10
Price$257.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 3020 Bushing, 5.2500 in OD, Steel
MI ITEM #00225448
MFR #S30-10

Mfr description
S30-10 HUB TB WELD ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.99/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4-1/4 in
  • Bushing Bore Range
    Max Bore 3.0000 in
  • Bushing Size
    3020
  • Flange Thickness
    1.325 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    5.2500 in
  • Pilot Diameter
    5.1250 in
  • Weight
    4.30 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S30-10
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)