Motion
S30-16
Taper Locking Bushing Hub - Use 3020 Bushing, 5.2500 in OD, Steel
MI ITEM #00225450
MFR #S30-16
Price$286.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 3020 Bushing, 5.2500 in OD, Steel
MI ITEM #00225450
MFR #S30-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$286.91/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4-1/4 in
  • Bushing Bore Range
    Max Bore 3.0000 in
  • Bushing Size
    3020
  • Flange Thickness
    0.91 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    5.2500 in
  • Pilot Diameter
    5.1250 in
  • Weight
    4.20 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S30-16
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040424

Overview

Mfr description
S30-16 HUB TB WELD ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text