Motion
S35 TL HUB

DODGE
S35 TL HUB

Taper Locking Bushing Hub - Use 3535 Bushing, 6.5000 in OD, 3.5000 in Length, Steel
Mi Item #00225452
MFR #S35 TL HUB
Price$680.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S35 TL HUB

Taper Locking Bushing Hub - Use 3535 Bushing, 6.5000 in OD, 3.5000 in Length, Steel
Mi Item #00225452
MFR #S35 TL HUB

Mfr description
S 35 WELD ON HUB 097022
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.49/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5 in
  • Bushing Bore Range
    Max Bore 3.9375 in
  • Bushing Size
    3535
  • Flange Thickness
    2.34 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    6.5000 in
  • Pilot Diameter
    6.3750 in
  • Weight
    14.53 lbs

Details

  • Manufacturer Catalog Number
    097022
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Types
    Bushing Hub
  • UPC_NO
    782475041787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)