Motion
S35
Taper Locking Bushing Hub - Use 3535 Bushing, 6.5000 in OD, Steel
Mi Item #00225453
MFR #S35
Price$676.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 3535 Bushing, 6.5000 in OD, Steel
Mi Item #00225453
MFR #S35

Mfr description
S35 HUB TB WELD ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$676.22/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5 in
  • Bushing Bore Range
    Max Bore 3.5000 in
  • Bushing Size
    3535
  • Flange Thickness
    2.34 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    6.5000 in
  • Pilot Diameter
    6.3750 in
  • Weight
    15.20 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S35
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)