Motion
W12 TL HUB

DODGE
W12 TL HUB

Taper Locking Bushing Hub - Use 1215 Bushing, 2.8800 in OD, 1.5000 in Length, Steel
Mi Item #00225454
MFR #W12 TL HUB
Price$150.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
W12 TL HUB

Taper Locking Bushing Hub - Use 1215 Bushing, 2.8800 in OD, 1.5000 in Length, Steel
Mi Item #00225454
MFR #W12 TL HUB

Mfr description
W12 WELD-ON HUB 228010
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.83/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.88 in
  • Bushing Bore Range
    Max Bore 1.2500 in
  • Bushing Size
    1215
  • Flange Thickness
    0.63 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    2.8800 in
  • Pilot Diameter
    2.5000 in
  • Weight
    1.24 lbs

Details

  • Manufacturer Catalog Number
    228010
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)