Motion
WA12
Taper Locking Bushing Hub - Use 1215 Bushing, 2.8750 in OD, 1.5000 in Length, Steel
Mi Item #00225455
MFR #WA12
Price$127.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 1215 Bushing, 2.8750 in OD, 1.5000 in Length, Steel
Mi Item #00225455
MFR #WA12

Mfr description
WA12 TAPER BUSHED WELD-ON HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.06/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-7/8 in
  • Bushing Bore Range
    Max Bore 1.2500 in
  • Bushing Size
    1215
  • Flange Thickness
    5/8 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    2.8750 in
  • Pilot Diameter
    2.5000 in
  • Weight
    1.28 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)