Motion
W12
Weld On Taper-Lock Bushing Hub - Fits 1215 Bushings, 0.5000 to 1.2500 in Shaft Sizes, Steel Material
Mi Item #00225456
MFR #W12
Price$106.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On Taper-Lock Bushing Hub - Fits 1215 Bushings, 0.5000 to 1.2500 in Shaft Sizes, Steel Material
Mi Item #00225456
MFR #W12

Mfr description
W12 TL HUB 1215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.97/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-7/8 in
  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Bushing Size
    W12
  • Flange Thickness
    5/8 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    2.8750 in
  • Pilot Diameter
    2.5000 in
  • Weight
    1.30 lbs

Details

  • Material
    Steel
  • Product Types
    Bushing Hub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)