Motion
W16 TAPER LOCK W/ON HB

DODGE
W16 TAPER LOCK W/ON HB

Taper Locking Bushing Hub - Use 1615 Bushing, 3.2500 in OD, 1.5000 in Length, Steel
Mi Item #00225457
MFR #W16 TAPER LOCK W/ON HB
Price$156.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
W16 TAPER LOCK W/ON HB

Taper Locking Bushing Hub - Use 1615 Bushing, 3.2500 in OD, 1.5000 in Length, Steel
Mi Item #00225457
MFR #W16 TAPER LOCK W/ON HB

Mfr description
W16 WELD-ON HUB 228011
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.51/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/4 in
  • Bushing Bore Range
    Max Bore 1.6875 in
  • Bushing Size
    1615
  • Flange Thickness
    0.63 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    3.2500 in
  • Pilot Diameter
    2.8750 in
  • Weight
    1.47 lbs

Details

  • Manufacturer Catalog Number
    228011
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)