Motion
WA16
Taper Locking Bushing Hub - Use 1615 Bushing, 3.2500 in OD, Steel
MI ITEM #00225459
MFR #WA16
Price$147.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 1615 Bushing, 3.2500 in OD, Steel
MI ITEM #00225459
MFR #WA16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$147.49/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/4 in
  • Bushing Bore Range
    Max Bore 1.6250 in
  • Bushing Size
    1615
  • Flange Thickness
    5/8 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    3.2500 in
  • Pilot Diameter
    2.8750 in
  • Weight
    1.38 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    WA16
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040233

Overview

Mfr description
WA16 TAPER BUSHED WELD-ON HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text