Motion
W25 TL HUB

DODGE
W25 TL HUB

Taper Locking Bushing Hub - Use 2517 Bushing, 4.8800 in OD, 1.7500 in Length, Steel
Mi Item #00225461
MFR #W25 TL HUB
Price$226.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
W25 TL HUB

Taper Locking Bushing Hub - Use 2517 Bushing, 4.8800 in OD, 1.7500 in Length, Steel
Mi Item #00225461
MFR #W25 TL HUB

Mfr description
W25 WELD-ON HUB 228012
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.42/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.38 in
  • Bushing Bore Range
    Max Bore 2.6875 in
  • Bushing Size
    2517
  • Flange Thickness
    3/4 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.8800 in
  • Pilot Diameter
    4.3750 in
  • Weight
    3.98 lbs

Details

  • Manufacturer Catalog Number
    228012
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)