Motion
WA25
Taper Locking Bushing Hub - Use 2517 Bushing, 4.8750 in OD, 1.7500 in Length, Steel
Mi Item #00225463
MFR #WA25
Price$236.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 2517 Bushing, 4.8750 in OD, 1.7500 in Length, Steel
Mi Item #00225463
MFR #WA25

Mfr description
WA25 HUB TB WELD ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.74/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-3/8 in
  • Bushing Bore Range
    Max Bore 2.5000 in
  • Bushing Size
    2517
  • Flange Thickness
    3/4 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.8750 in
  • Pilot Diameter
    4.3750 in
  • Weight
    4.00 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)