1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
W25
Weld On Taper-Lock Bushing Hub - 0.5000 to 2.5000 in Shaft Sizes, Steel Material
MI ITEM #
00225464
MFR #
W25
Price
$130.00
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TSUBAKI (UST) W25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
W25
Weld On Taper-Lock Bushing Hub - 0.5000 to 2.5000 in Shaft Sizes, Steel Material
MI ITEM #
00225464
MFR #
W25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$130.00
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
2-1/2 in
Bushing Bore Range
0.5000 to 2.5000 in
Length Through Bore
1.7500 in
Outside Diameter
4.8750 in
Pilot Diameter
4.3750 in
Weight
4.00 lbs
Details
Material
Steel
Overview
Mfr description
W25 TL HUB 2517
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data