Motion
WA30 TL HUB

DODGE
WA30 TL HUB

Taper Locking Bushing Hub - Use 3030 Bushing, 5.5000 in OD, 3.0000 in Length, Steel
Mi Item #00225465
MFR #WA30 TL HUB
Price$406.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WA30 TL HUB

Taper Locking Bushing Hub - Use 3030 Bushing, 5.5000 in OD, 3.0000 in Length, Steel
Mi Item #00225465
MFR #WA30 TL HUB

Mfr description
WA30 WELD-ON HUB 228087
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.09/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4-1/4 in
  • Bushing Bore Range
    Max Bore 3.2500 in
  • Bushing Size
    3030
  • Flange Thickness
    3/4 in
  • Length Through Bore
    3.0000 in
  • Outside Diameter
    5.5000 in
  • Pilot Diameter
    5.1250 in
  • Weight
    6.99 lbs

Details

  • Manufacturer Catalog Number
    228087
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)