Motion
WA30
Taper Locking Bushing Hub - Use 3030 Bushing, 5.5000 in OD, Steel
Mi Item #00225466
MFR #WA30
Price$366.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 3030 Bushing, 5.5000 in OD, Steel
Mi Item #00225466
MFR #WA30

Mfr description
WA30 HUB TB WELD ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.16/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4-1/8 in
  • Bushing Bore Range
    Max Bore 3.0000 in
  • Bushing Size
    3030
  • Flange Thickness
    3/4 in
  • Length Through Bore
    3.0000 in
  • Outside Diameter
    5.5000 in
  • Pilot Diameter
    5.1250 in
  • Weight
    8.60 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    WA30
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)