Motion
WA35 TL WELD-ON HB

DODGE
WA35 TL WELD-ON HB

Taper Locking Bushing Hub - Use 3535 Bushing, 6.7500 in OD, 3.5000 in Length, Steel
Mi Item #00225467
MFR #WA35 TL WELD-ON HB
Price$523.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WA35 TL WELD-ON HB

Taper Locking Bushing Hub - Use 3535 Bushing, 6.7500 in OD, 3.5000 in Length, Steel
Mi Item #00225467
MFR #WA35 TL WELD-ON HB

Mfr description
WA35 WELD-ON HUB 228088
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$523.17/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5 in
  • Bushing Bore Range
    Max Bore 3.9375 in
  • Bushing Size
    3535
  • Flange Thickness
    1 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    6.7500 in
  • Pilot Diameter
    6.2500 in
  • Weight
    13.88 lbs

Details

  • Manufacturer Catalog Number
    228088
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)