Motion
WA35
Taper Locking Bushing Hub - Use 3535 Bushing, 6.7500 in OD, Steel
Mi Item #00225468
MFR #WA35
Price$565.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 3535 Bushing, 6.7500 in OD, Steel
Mi Item #00225468
MFR #WA35

Mfr description
WA35 HUB TB WELD ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.68/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5 in
  • Bushing Bore Range
    Max Bore 3.5000 in
  • Bushing Size
    3535
  • Flange Thickness
    1 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    6.7500 in
  • Pilot Diameter
    6.2500 in
  • Weight
    12.80 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    WA35
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950068992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)