Motion
WA40 TL HUB

DODGE
WA40 TL HUB

Taper Locking Bushing Hub - Use 4040 Bushing, 7.7500 in OD, 4.0000 in Length, Steel
MI ITEM #00225469
MFR #WA40 TL HUB
Price$792.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WA40 TL HUB

Taper Locking Bushing Hub - Use 4040 Bushing, 7.7500 in OD, 4.0000 in Length, Steel
MI ITEM #00225469
MFR #WA40 TL HUB

Mfr description
WA40 WELD-ON HUB 228089
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$792.61/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5-3/4 in
  • Bushing Bore Range
    Max Bore 4.4375 in
  • Bushing Size
    4040
  • Flange Thickness
    1 in
  • Length Through Bore
    4.0000 in
  • Outside Diameter
    7.7500 in
  • Pilot Diameter
    7.2500 in
  • Weight
    21.05 lbs

Details

  • Manufacturer Catalog Number
    228089
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)