Motion
WA40
Taper Locking Bushing Hub - Use 4040 Bushing, 7.7500 in OD, Steel
Mi Item #00225470
MFR #WA40
Price$800.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 4040 Bushing, 7.7500 in OD, Steel
Mi Item #00225470
MFR #WA40

Mfr description
WA40 HUB TB WELD ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.36/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5-3/4 in
  • Bushing Bore Range
    Max Bore 4.0000 in
  • Bushing Size
    4040
  • Flange Thickness
    1 in
  • Length Through Bore
    4.0000 in
  • Outside Diameter
    7.7500 in
  • Pilot Diameter
    7.2500 in
  • Weight
    20.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    WA40
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)