Motion
WA45 TL HUB

DODGE
WA45 TL HUB

Taper Locking Bushing Hub - Use 4545 Bushing, 8.7500 in OD, 4.5000 in Length, Steel
Mi Item #00225471
MFR #WA45 TL HUB
Price$956.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WA45 TL HUB

Taper Locking Bushing Hub - Use 4545 Bushing, 8.7500 in OD, 4.5000 in Length, Steel
Mi Item #00225471
MFR #WA45 TL HUB

Mfr description
WA45 WELD-ON HUB 228090
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$956.73/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.38 in
  • Bushing Bore Range
    Max Bore 4-15/16 in
  • Bushing Size
    4545
  • Flange Thickness
    1 in
  • Length Through Bore
    4.5000 in
  • Outside Diameter
    8.7500 in
  • Pilot Diameter
    8.0000 in
  • Weight
    27.84 lbs

Details

  • Manufacturer Catalog Number
    228090
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)