Motion
WA45
Taper Locking Bushing Hub - Use 4545 Bushing, 8.7500 in OD, Steel
MI ITEM #00225472
MFR #WA45
Price$982.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 4545 Bushing, 8.7500 in OD, Steel
MI ITEM #00225472
MFR #WA45

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$982.79/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6-3/8 in
  • Bushing Bore Range
    Max Bore 4.5000 in
  • Bushing Size
    4545
  • Flange Thickness
    1 in
  • Length Through Bore
    4.5000 in
  • Outside Diameter
    8.7500 in
  • Pilot Diameter
    8.0000 in
  • Weight
    27.50 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    WA45
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040509

Overview

Mfr description
WA45 HUB TB WELD ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text