Motion
WA50 TL WELD-ON HB

DODGE
WA50 TL WELD-ON HB

Taper Locking Bushing Hub - Use 5050 Bushing, 9.5000 in OD, 5.0000 in Length, Steel
MI ITEM #00225473
MFR #WA50 TL WELD-ON HB
Price$1,115.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WA50 TL WELD-ON HB

Taper Locking Bushing Hub - Use 5050 Bushing, 9.5000 in OD, 5.0000 in Length, Steel
MI ITEM #00225473
MFR #WA50 TL WELD-ON HB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,115.01/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7 in
  • Bushing Bore Range
    Max Bore 5.0000 in
  • Bushing Size
    5050
  • Flange Thickness
    1 in
  • Length Through Bore
    5.0000 in
  • Outside Diameter
    9.5000 in
  • Pilot Diameter
    8.7500 in
  • Weight
    36.60 lbs

Details

  • Manufacturer Catalog Number
    228091
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136964

Overview

Mfr description
WA50 WELD-ON HUB 228091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text