Motion
WA50
Taper Locking Bushing Hub - Use 5050 Bushing, 9.5000 in OD, Steel
Mi Item #00225474
MFR #WA50
Price$1,395.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 5050 Bushing, 9.5000 in OD, Steel
Mi Item #00225474
MFR #WA50

Mfr description
WA50 HUB TB WELD ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.58/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7 in
  • Bushing Bore Range
    Max Bore 5.0000 in
  • Bushing Size
    5050
  • Flange Thickness
    1 in
  • Length Through Bore
    5.0000 in
  • Outside Diameter
    9.5000 in
  • Pilot Diameter
    8.7500 in
  • Weight
    35.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    WA50
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)