Motion
WA60 TL HUB

DODGE
WA60 TL HUB

Taper Locking Bushing Hub - Use 6050 Bushing, 13.2500 in OD, 5.0000 in Length, Steel
MI ITEM #00225476
MFR #WA60 TL HUB
Price$3,870.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WA60 TL HUB

Taper Locking Bushing Hub - Use 6050 Bushing, 13.2500 in OD, 5.0000 in Length, Steel
MI ITEM #00225476
MFR #WA60 TL HUB

Mfr description
WA60 WELD-ON HUB 228092
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,870.32/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9-1/4 in
  • Bushing Bore Range
    Max Bore 6.0000 in
  • Bushing Size
    6050
  • Flange Thickness
    1-1/4 in
  • Length Through Bore
    5.0000 in
  • Outside Diameter
    13.2500 in
  • Pilot Diameter
    12.2500 in
  • Weight
    79.58 lbs

Details

  • Manufacturer Catalog Number
    228092
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)