Motion
WA70 TL HUB

DODGE
WA70 TL HUB

Taper Locking Bushing Hub - Use 7060 Bushing, 14.5000 in OD, 6.0000 in Length, Steel
MI ITEM #00225478
MFR #WA70 TL HUB
Price$5,749.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WA70 TL HUB

Taper Locking Bushing Hub - Use 7060 Bushing, 14.5000 in OD, 6.0000 in Length, Steel
MI ITEM #00225478
MFR #WA70 TL HUB

Mfr description
WA70 WELD-ON HUB 228093
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,749.95/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10-1/4 in
  • Bushing Bore Range
    Max Bore 7.0000 in
  • Bushing Size
    7060
  • Flange Thickness
    1-1/4 in
  • Length Through Bore
    6.0000 in
  • Outside Diameter
    14.5000 in
  • Pilot Diameter
    13.5000 in
  • Weight
    108.00 lbs

Details

  • Manufacturer Catalog Number
    228093
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)