Motion
WA70
Taper Locking Bushing Hub - Use 7060 Bushing, 14.5000 in OD, 6.0000 in Length, Steel
MI ITEM #00225479
MFR #WA70
List Price$7,481.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 7060 Bushing, 14.5000 in OD, 6.0000 in Length, Steel
MI ITEM #00225479
MFR #WA70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,481.47/each for your price

Overview

Mfr description
WA70 HUB TB WELD ON

Specifications

  • Product Types
    Bushing Hub
  • Bushing Size
    7060
  • Bushing Bore Range
    Max Bore 7.0000 in
  • Outside Diameter
    14.5000 in
  • Material
    Steel
  • Pilot Diameter
    13.5000 in
  • Flange Thickness
    1-1/4 in
  • Bolt Circle Diameter
    10-1/4 in
  • Number Of Bolt Holes
    5
  • Manufacturer Catalog
  • UPC_NO
    697950040561
  • Length Through Bore
    6.0000 in
  • Weight
    155.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text