Motion
WA80 TL WELD-ON HB

DODGE
WA80 TL WELD-ON HB

228094 Taper Locking Bushing Hub - Use 8065 Bushing, 15.2500 in OD, 6.5000 in Length, Steel
MI ITEM #00225480
MFR #WA80 TL WELD-ON HB
List Price$8,294.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WA80 TL WELD-ON HB

228094 Taper Locking Bushing Hub - Use 8065 Bushing, 15.2500 in OD, 6.5000 in Length, Steel
MI ITEM #00225480
MFR #WA80 TL WELD-ON HB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,294.27/each for your price

Overview

Mfr description
WA80 WELD-ON HUB 228094

Specifications

  • Product Types
    Weld-On Hub
  • Bushing Size
    8065
  • Bushing Bore Range
    5.4375 to 8.0000 in
  • Outside Diameter
    15.2500 in
  • Material
    Steel
  • Pilot Diameter
    14.1250 in
  • Flange Thickness
    1.2500 in
  • Manufacturer Catalog Number
    228094
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475136995
  • UPC_NO
    782475136995
  • Length Through Bore
    6.5000 in
  • Weight
    120.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text