Motion
WA100 TL HUB

DODGE
WA100 TL HUB

228095 Taper Locking Bushing Hub - Use 10085 Bushing, 19.7500 in OD, 8.5000 in Length, Steel
Mi Item #00225482
MFR #WA100 TL HUB
Price$15,550.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WA100 TL HUB

228095 Taper Locking Bushing Hub - Use 10085 Bushing, 19.7500 in OD, 8.5000 in Length, Steel
Mi Item #00225482
MFR #WA100 TL HUB

Mfr description
WA100 WELD-ON HUB 228095
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,550.74/each

Specifications

Dimensions

  • Bushing Bore Range
    7.0000 to 10.0000 in
  • Bushing Size
    10085
  • Flange Thickness
    1.5000 in
  • Length Through Bore
    8.5000 in
  • Outside Diameter
    19.7500 in
  • Pilot Diameter
    18.7500 in
  • Weight
    340.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228095
  • Manufacturer Upc Number
    782475137008
  • Material
    Steel
  • Product Types
    Weld-On Hub
  • UPC_NO
    782475137008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)