Motion
WA100
Taper Locking Bushing Hub - Use 10085 Bushing, 19.7500 in OD, Steel
Mi Item #00225483
MFR #WA100
Price$16,185.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing Hub - Use 10085 Bushing, 19.7500 in OD, Steel
Mi Item #00225483
MFR #WA100

Mfr description
WA100 HUB TB WELD ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,185.88/each

Specifications

Dimensions

  • Bolt Circle Diameter
    14-3/4 in
  • Bushing Bore Range
    Max Bore 10.0000 in
  • Bushing Size
    10085
  • Flange Thickness
    1-1/2 in
  • Length Through Bore
    8.5000 in
  • Outside Diameter
    19.7500 in
  • Pilot Diameter
    18.7500 in
  • Weight
    340.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    WA100
  • Material
    Steel
  • Number Of Bolt Holes
    5
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    697950040608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)