Motion
1215B TL ADAPTER

DODGE
1215B TL ADAPTER

Taper Locking Bushing Adapter - Use 1215 Bushing, 2.3750 in OD, Cast Iron
MI ITEM #00225487
MFR #1215B TL ADAPTER
Price$121.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1215B TL ADAPTER

Taper Locking Bushing Adapter - Use 1215 Bushing, 2.3750 in OD, Cast Iron
MI ITEM #00225487
MFR #1215B TL ADAPTER

Mfr description
1215B BUSH ADAPTER KS 120011
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.74/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.88 in
  • Bushing Bore Range
    Max Bore 1.2500 in
  • Bushing Size
    1215
  • Compatible Hub Outside Diameter
    3-1/4 in, 3.38 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    2.3750 in
  • Weight
    0.77 lbs

Details

  • Bore Type
    Tapered
  • Manufacturer Catalog Number
    120011
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Adapter
  • UPC_NO
    782475097999

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)