Motion
1615B TL ADAPTER

DODGE
1615B TL ADAPTER

Taper Locking Bushing Adapter - Use 1615 Bushing, 2.7500 in OD, Cast Iron
Mi Item #00225489
MFR #1615B TL ADAPTER
Price$111.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615B TL ADAPTER

Taper Locking Bushing Adapter - Use 1615 Bushing, 2.7500 in OD, Cast Iron
Mi Item #00225489
MFR #1615B TL ADAPTER

Mfr description
1615B BUSH ADAPTER KS 120012
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.71/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/4 in
  • Bushing Bore Range
    Max Bore 1.6250 in
  • Bushing Size
    1615
  • Compatible Hub Outside Diameter
    3-1/2 in, 3-3/4 in
  • Keyway Size
    3/8 x 1/8 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    2.7500 in
  • Weight
    0.87 lbs

Details

  • Bore Type
    Tapered
  • Manufacturer Catalog Number
    120012
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Adapter
  • UPC_NO
    782475098002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)