Motion
2517B TL ADAPTER

DODGE
2517B TL ADAPTER

Taper Locking Bushing Adapter - Use 2517 Bushing, 4.1250 in OD, Cast Iron
Mi Item #00225492
MFR #2517B TL ADAPTER
Price$178.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517B TL ADAPTER

Taper Locking Bushing Adapter - Use 2517 Bushing, 4.1250 in OD, Cast Iron
Mi Item #00225492
MFR #2517B TL ADAPTER

Mfr description
2517B BUSH ADAPTER KS 120013
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.28/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.38 in
  • Bushing Bore Range
    Max Bore 2.5000 in
  • Bushing Size
    2517
  • Compatible Hub Outside Diameter
    5 in, 5-1/2 in
  • Keyway Size
    5/8 x 1/8 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.1250 in
  • Weight
    2.29 lbs

Details

  • Bore Type
    Tapered
  • Manufacturer Catalog Number
    120013
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Adapter
  • UPC_NO
    782475098019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)