Motion
2525B TL ADAPTER

DODGE
2525B TL ADAPTER

Taper Locking Bushing Adapter - Use 2525 Bushing, 4.1250 in OD, Cast Iron
Mi Item #00225494
MFR #2525B TL ADAPTER
Price$211.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2525B TL ADAPTER

Taper Locking Bushing Adapter - Use 2525 Bushing, 4.1250 in OD, Cast Iron
Mi Item #00225494
MFR #2525B TL ADAPTER

Mfr description
2525B BUSH ADAPTER KS 120014
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.73/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.38 in
  • Bushing Bore Range
    Max Bore 2.5000 in
  • Bushing Size
    2525
  • Compatible Hub Outside Diameter
    5 in, 5-1/4 in
  • Keyway Size
    5/8 x 1/8 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    4.1250 in
  • Weight
    3.35 lbs

Details

  • Bore Type
    Tapered
  • Manufacturer Catalog Number
    120014
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Adapter
  • UPC_NO
    782475098026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)