Motion
3535B TL ADAPTER

DODGE
3535B TL ADAPTER

Taper Locking Bushing Adapter - Use 3535 Bushing, 6.2500 in OD, Cast Iron
Mi Item #00225498
MFR #3535B TL ADAPTER
Price$497.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3535B TL ADAPTER

Taper Locking Bushing Adapter - Use 3535 Bushing, 6.2500 in OD, Cast Iron
Mi Item #00225498
MFR #3535B TL ADAPTER

Mfr description
3535B BUSH ADAPTER KS 120016
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.63/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5 in
  • Bushing Bore Range
    Max Bore 3.5000 in
  • Bushing Size
    3535
  • Compatible Hub Outside Diameter
    7.88 in, 8.38 in
  • Keyway Size
    7/8 x 3/16 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    6.2500 in
  • Weight
    11.40 lbs

Details

  • Bore Type
    Tapered
  • Manufacturer Catalog Number
    120016
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Adapter
  • UPC_NO
    782475098040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)