Motion
K35 TL HUB

DODGE
K35 TL HUB

Taper Locking Bushing Hub - Use 3535 Bushing, 6.7500 in OD, 1.6300 in Length, Steel
MI ITEM #00225500
MFR #K35 TL HUB
Price$420.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K35 TL HUB

Taper Locking Bushing Hub - Use 3535 Bushing, 6.7500 in OD, 1.6300 in Length, Steel
MI ITEM #00225500
MFR #K35 TL HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$420.46/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5 in
  • Bushing Bore Range
    Max Bore 3.9375 in
  • Bushing Size
    3535
  • Flange Thickness
    3/4 in
  • Length Through Bore
    1.6300 in
  • Outside Diameter
    6.7500 in
  • Pilot Diameter
    6.2500 in
  • Weight
    6.14 lbs

Details

  • Manufacturer Catalog Number
    228080
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136858

Overview

Mfr description
K35 WELD-ON HUB 228080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought