Motion
4040B TL ADAPTER

DODGE
4040B TL ADAPTER

Taper Locking Bushing Adapter - Use 4040 Bushing, 7.2500 in OD, Cast Iron
Mi Item #00225501
MFR #4040B TL ADAPTER
Price$708.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4040B TL ADAPTER

Taper Locking Bushing Adapter - Use 4040 Bushing, 7.2500 in OD, Cast Iron
Mi Item #00225501
MFR #4040B TL ADAPTER

Mfr description
4040B BUSH ADAPTER KS 120017
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$708.70/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5-3/4 in
  • Bushing Bore Range
    Max Bore 4.4375 in
  • Bushing Size
    4040
  • Compatible Hub Outside Diameter
    10.13 in, 9.38 in
  • Keyway Size
    1 x 3/16 in
  • Length Through Bore
    4.0000 in
  • Outside Diameter
    7.2500 in
  • Weight
    19.10 lbs

Details

  • Bore Type
    Tapered
  • Manufacturer Catalog Number
    120017
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Adapter
  • UPC_NO
    782475098057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)