Motion
K40 TL HUB

DODGE
K40 TL HUB

Taper Locking Bushing Hub - Use 4040 Bushing, 7.7500 in OD, 2.1300 in Length, Steel
MI ITEM #00225540
MFR #K40 TL HUB
Price$519.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K40 TL HUB

Taper Locking Bushing Hub - Use 4040 Bushing, 7.7500 in OD, 2.1300 in Length, Steel
MI ITEM #00225540
MFR #K40 TL HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$519.53/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5-3/4 in
  • Bushing Bore Range
    Max Bore 4.4375 in
  • Bushing Size
    4040
  • Flange Thickness
    1/2 in
  • Length Through Bore
    2.1300 in
  • Outside Diameter
    7.7500 in
  • Pilot Diameter
    7.2500 in
  • Weight
    10.61 lbs

Details

  • Manufacturer Catalog Number
    228081
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136865

Overview

Mfr description
K40 WELD ON HUB 228081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought