Motion
K45 TL HUB

DODGE
K45 TL HUB

Taper Locking Bushing Hub - Use 4545 Bushing, 8.5000 in OD, 2.6300 in Length, Steel
Mi Item #00225550
MFR #K45 TL HUB
Price$760.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K45 TL HUB

Taper Locking Bushing Hub - Use 4545 Bushing, 8.5000 in OD, 2.6300 in Length, Steel
Mi Item #00225550
MFR #K45 TL HUB

Mfr description
K45 WELD ON HUB 228082
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$760.30/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.83 in
  • Bushing Bore Range
    Max Bore 4.9375 in
  • Bushing Size
    4545
  • Flange Thickness
    0.63 in
  • Length Through Bore
    2.6300 in
  • Outside Diameter
    8.5000 in
  • Pilot Diameter
    8.0000 in
  • Weight
    15.49 lbs

Details

  • Manufacturer Catalog Number
    228082
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)