Motion
K50 TL HUB

DODGE
K50 TL HUB

Taper Locking Bushing Hub - Use 5050 Bushing, 9.2500 in OD, 2.8800 in Length, Steel
Mi Item #00225560
MFR #K50 TL HUB
Price$830.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K50 TL HUB

Taper Locking Bushing Hub - Use 5050 Bushing, 9.2500 in OD, 2.8800 in Length, Steel
Mi Item #00225560
MFR #K50 TL HUB

Mfr description
K50 WELD ON HUB 228083
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$830.79/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7 in
  • Bushing Bore Range
    Max Bore 5.0000 in
  • Bushing Size
    5050
  • Flange Thickness
    0.63 in
  • Length Through Bore
    2.8800 in
  • Outside Diameter
    9.2500 in
  • Pilot Diameter
    8.7500 in
  • Weight
    19.61 lbs

Details

  • Manufacturer Catalog Number
    228083
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)