Motion
K60 TL HUB

DODGE
K60 TL HUB

Taper Locking Bushing Hub - Use 6050 Bushing, 12.7500 in OD, 2.8800 in Length, Steel
Mi Item #00225570
MFR #K60 TL HUB
Price$1,957.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K60 TL HUB

Taper Locking Bushing Hub - Use 6050 Bushing, 12.7500 in OD, 2.8800 in Length, Steel
Mi Item #00225570
MFR #K60 TL HUB

Mfr description
K60 WELD ON HUB 228084
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,957.95/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9-1/4 in
  • Bushing Bore Range
    Max Bore 6.0000 in
  • Bushing Size
    6050
  • Flange Thickness
    0.63 in
  • Length Through Bore
    2.8800 in
  • Outside Diameter
    12.7500 in
  • Pilot Diameter
    12.2500 in
  • Weight
    42.86 lbs

Details

  • Manufacturer Catalog Number
    228084
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)