Motion
K70 TL HUB

DODGE
K70 TL HUB

Taper Locking Bushing Hub - Use 7060 Bushing, 14.0000 in OD, 3.3800 in Length, Steel
Mi Item #00225580
MFR #K70 TL HUB
Price$2,822.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K70 TL HUB

Taper Locking Bushing Hub - Use 7060 Bushing, 14.0000 in OD, 3.3800 in Length, Steel
Mi Item #00225580
MFR #K70 TL HUB

Mfr description
K70 WELD ON HUB 228085
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,822.78/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10-1/4 in
  • Bushing Bore Range
    Max Bore 7.0000 in
  • Bushing Size
    7060
  • Flange Thickness
    3/4 in
  • Length Through Bore
    3.3800 in
  • Outside Diameter
    14.0000 in
  • Pilot Diameter
    13.5000 in
  • Weight
    59.31 lbs

Details

  • Manufacturer Catalog Number
    228085
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)